Beli float level switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SJE-RHOMBUS Sump & Sewage Float & Diaphragm SwitchDeskripsi:These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.atribut:
- UNSPSC: 39121531
- Switch Actuation: Tether Float
- Murphy Liquid Level SwitchDeskripsi:The LS200N Liquid Level Switch with 2inch NPT mounting is float activated to operate a pneumatic snap switch for alarm or shutdown of an engine or electric motor.The LS200N is designed for harsh gas compressor scrubber applications. The improved design provides better snap action and dependability with a reduced number of moving parts. A nickel plated body provides enhanced corrosion protection, and the 304 stainless steel float operates in 0.5 specific gravity and heavier fluids.The LS200N is rated for 2000 psi (13.8 MPa) [138 bar] working pressure and listed for Class I, Division I, Group C & D locations. The vent valve is 2-way, normally closed snap action with 1/16" (2 mm) orifice and Viton seat.atribut:
- Working Pressure (Bar): 138
- Working Pressure (MPa): 13.8
- Working Pressure (psi): 2000
- LARKIN Water Level Control Radar TypeDeskripsi:Float SwitchFluid Level Conroller With Weight and Cableatribut:
- Color: Blue
- DAYTON Sump & Sewage Float & Diaphragm SwitchDeskripsi:These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.atribut:
- UNSPSC: 39121531
- Float Material: ABS
- Nohken Small Level Sensor OL SwitchDeskripsi:Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.atribut:
- Clearance (mm): Float stem/1.4
- Showa Corp. Float SwitchDeskripsi:The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)atribut:
- Closing Capacity: AC 30VA; DC 50W
- Closing Current (A): AC 0.33; DC 1.0
- Closing Voltage (V): AC 200; DC 200
- Contact Resistance (ohm): Under 0.1
- Withstanding Resistance: AC 1000V 1Min
- Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
- Body Material: Plastic
- Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
- Temperature Range (°C): -20 to +80
- Onda Water Level Control Switch (Radar Air)Deskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- MADISON Vertical Mount Closed Tank Level Switchatribut:
- UNSPSC: 39121531
- Contact Form: SPST
- Maximum Voltage (V) : 240
- Mounting: Vertical Open Tank
- DV Liquid Sensoratribut:
- Voltage Rate (VAC): 220
- Current Rate (A): 8
- Primus Level Float SwitchDeskripsi:CP-01 is a float switch for water level detection and control for high/low water level as needed. It’s typically used in tanks, round and wastewater treatment facilities. The float switch has mercury switch inside and connect to the power cord. Attach the power cord to the top of the tank. When the water level is higher. The float is horizontal. Then the switch in the OFF position, but if the water level is low, the float will be in the vertical position. Make the switch ONDue to the use of mercury switches, the lifetime is more than 500,000 times. NO+NC contacts can be used to drain water and add water. Use rubber cable to immerse in wateratribut:
- Cable (m): 1
- Parker Hydraulic Level Switchatribut:
- Part Number: JF302T
- Product Type: Float (STS Floater)
- Rated Contact Point Capacity: AC250V 10A
- Usable Control Range (m): 0.18-10
- Frequency (Hz): 50/60
- Usable Temperature Range (°C): 0-120
- Fluid Use: Liquids
- FLOWLINE Float-Style Liquid Level SensorDeskripsi:Continuous float level sensors measure constantly changing fluid volumes within a setpoint range. These sensors use a sliding float that moves up or down on its shaft to calculate and display the liquid levels within a container.atribut:
- UNSPSC: 41111938
- Accuracy (mm): ±2
- Body Material: Polypropylene
- Connection Size (inch): 3/4
- Connection Type: NPT
- Enclosure Rating: NEMA 6
- Float Diameter (inch): 1
- Float Length (inch): 5-3/8
- Float Material: Polypropylene
- For Media Type: Corrosive Liquids
- Manufacturer Part Number: LV10-1301
- Maximum Media Temperature (°F): 176
- Maximum Operating Pressure (psi): 25
- Mounting Direction: Vertical
- Nameplate Voltage (V): 120 AC/DC
- Number of Digital Outputs: 1
- Output Wire Configuration: 3-Wire
- Overall Length (inch): 5.4
- Probe Material: Polypropylene
- Probe Type: Switch
- Process Connection (inch): 3/4 NPT
- Product Type: Liquid Level Switch
- Standards: CE
- Stem Material: Polypropylene
- JOHNSON CONTROLS Float-Style Liquid Level SensorDeskripsi:Continuous float level sensors measure constantly changing fluid volumes within a setpoint range. These sensors use a sliding float that moves up or down on its shaft to calculate and display the liquid levels within a container.atribut:
- UNSPSC: 39121531
- Connection Size (inch): 1
- Connection Type: NPT
- Enclosure Rating: NEMA 4
- Float Diameter (inch): 1
- Float Length (inch): 13-1/4
- Float Material: Polycarbonate
- For Media Type: Chlorinated Water; Nonhazardous Liquids
- Manufacturer Part Number: F263MAP-V01C
- Max. Operating Pressure (psig): 150
- Maximum Media Temperature (°F): 212
- Mounting Direction: Horizontal; Vertical
- Overall Length (inch): 13.2
- Probe Type: Rod
- Process Connection (inch): 1 NPT
- Product Type: Float Switch
- Standards: cULus; FCC Compliant; ICES-003; RCM Compliant
- Stem Length (inch): 8-1/2
- Stem Material: Brass
- Nohken Small level sensorDeskripsi:With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
Daftar Harga float level switch Terbaru October 2026
| SJE-RHOMBUS Sump & Sewage Float & Diaphragm Switch | Rp1.399.900 |
| AS ONE Float Level Switch | Rp929.900 |
| Murphy Liquid Level Switch | Rp30.999.900 |
| LARKIN Water Level Control Radar Type | Rp119.900 |
| Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch) | Rp85.900 |
| DAYTON Sump & Sewage Float & Diaphragm Switch | Rp1.199.900 |
| Nohken Small Level Sensor OL Switch | Rp409.900 |
| Showa Corp. Float Switch | Rp459.900 |
| Onda Water Level Control Switch (Radar Air) | Rp79.900 |
| York Pump Float Switch Spare Part Pompa Air | Rp109.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/c5P103846437-1.jpg)



/axP106800393-1.jpg)










/osP111152892-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)